Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Union Tee, Brass, Silver
Mfr # 164PLP-6
Zoro # G107200089
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Tee
- Color Silver
- Overall Length 2 1/32 in
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 164PLP-6
- Zoro # G107200089
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 1/32 in |
Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Tee, Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size 3/8 in, Fitting Side C Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/8" FNPT Brass 90 Degree Elbow 10PK (170C-4-2)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-2)
- VIAIR Hi-Temp Rated Safety Valve, 1/4"M, NPT, 205 (92205)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 3/8 in Tube Size, Brass, Gold (189PTC-6-6-6)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA22)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-10M-8R)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA22)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Silver (189PTC-8-6-8)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-6)
- TECTITE BY APOLLO 1/4 in. Brass Push-To-Connect Coupling (FSBC14)
- Parker Tube Fittings