Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Union Tee, Brass, Silver
Mfr # 164PLP-5/32
Zoro # G307200063
original price:
$7.29
9% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Tee
- Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- System of Measurement Imperial
- Overall Length 1 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 164PLP-5/32
- Zoro # G307200063
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 17/32 in |
Pipe Size | 5/32 in x 5/32 in x 5/32 in |
Fitting Side A Pipe Size | 5/32 in |
Fitting Side B Pipe Size | 5/32 in |
Fitting Side C Pipe Size | 5/32 in |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Union Tee, Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 5/32 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size 5/32 in, Fitting Side C Pipe Size 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" 45 BRONZE ELBOW NO LEAD (310-028NL)
- ZORO SELECT Tubing, Nylon, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1560)
- SUPERIOR TOOL MINI TUBE CUTTER 1-1/8"" (35180)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-25)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-6)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6304 04 00WP2)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-5/32)
- PARKER Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6579 60 18WP2)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-6-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-10-8)
- JOHN GUEST Barbed, Threaded Stem Adapter, Polypropylene, White, 10 PK (PP051223W-PK10)
- Parker Push-to-Connect Tube Fittings