Shop All Brake Parts
Parker
Union Tee, 5/8 in. Tube Size, 2.88 in. L
Mfr # 364PTC-10
Zoro # G5434838
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tees
- Tube Size 5/8 in
- Application Air
- Standards DOT FMVSS 571.106, SAE J2494-3
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 364PTC-10
- Zoro # G5434838
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 7/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Digital Clock, Indicator, Black/Silver (37007-8)
- EAGLE EYES LAMP, GM294-B001R (GM294-B001R)
- BALDWIN FILTERS Air Filter, 1-3/16"H, 8-21/32" W, 13-3/4" L (PA10142)
- ACCESS BED COVERS Little Max Long Reach Tool (AT-LM)
- PARKER Female Elbow, Brass, 1/4 in Tube, 1.02 in L (270NTA-4-2)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-1000)
- PARKER Male Branch Tee, 1/4 in. Thread, 2.02 in L (372PTCSP-6-4)
- PARKER Union, Unequal, Brass, 3/8" Tube Size (62PTC-6-4)
- PARKER Air Brake Tubing, 3/8 In. OD, Red (1120-6B-RED-250)
- PARKER Connector, Female, Brass, 1/4" Tube Size (66PTC-4-2)
- EUCLID Camshaft-Left Hand (E-11866)
- Parker Automotive Brakes