Shop All DOT Fittings & Tubing
Parker
Union Tee, 5/8 In
Mfr # 264NTA-10
Zoro # G3966882
original price:
$59.62
22% off
new price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Tee
- Length 3.16 in
- Pressure (PSI) 150
- Temp. Range -40 Degrees to 200 Degrees F
- Thread Size 13/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 264NTA-10
- Zoro # G3966882
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 3.16 in |
Thread Size | 13/16"-18 |
Tube Size | 5/8 in |
Overall Length | 3 5/32 in |
Thread Size A | 13/16-18 |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Threading Size | 13/16-18 |
For Tube Outside Diameter | 5/8 in |
Description
Union Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Thread Size A 13/16-18, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3 5/32 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Armored, Red, Dia 3 5/8 In (40192)
- SPEC-D TUNING 00-06 Chevrolet/GMC Denali/Tahoe Altezza Tail Light Chrome (LT-DEN00-TM)
- RACE SPORT 2.5X1In Red Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HR)
- HOPKINS MFG Car End Connector 7Bld (48495)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-6)
- PARKER Female Connector, 3/4 x 1/4 In. (66NTA-6-4)
- PARKER 90Deg Male Elbow, 1/4 x 1/4 In (VS269NTA-4-4)
- PARKER Male Connector, 3/4 x 1/2 In (VS68NTA-12-8)
- PARKER Male Connector, 1/2 x 1/2 In (68PTC-8-8)
- PARKER Male Branch Tee, 3/16 x 1/8 In. (VS272NTA-3-2)
- EATON Jic 37Deg Female Swivel, 24708N-608 (24708N-608)
- Parker DOT Fittings & Tubing