Shop All DOT Fittings & Tubing
Parker
Union Tee, 5/8 In
Mfr # 164PTC-10
Zoro # G4221917
original price:
$44.48
13% off
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 5/8 in
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Connection Tube x Tube x Tube
- Gasket Material Buna N
- Type Push to Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 164PTC-10
- Zoro # G4221917
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 5/8 in |
Length | 3.26 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 3 5/32 in |
For Tube Outside Diameter | 5/8 in |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Alligator Clip with Lead, 30 In, PK2 (84-9613)
- VEMO WIPER MOTOR (V30-07-0016)
- LUMAPRO Miniature Lamp, 1477, 4.0W, T3, 24V, PK10 (1477-10PK)
- DAYCO 95-07 Numerous Applications Belt Tensioner, 89490 (89490)
- PARKER Male Connector, 1/2 x 1/2 In (68PTC-8-8)
- PARKER 90Deg Male Elbow, 1/2 x 1/2 In (VS269NTA-8-8)
- PARKER Union Elbow, 5/8 In (165PTC-10)
- PARKER Male Connector, 1/4 x 1/8 In (VS68NTA-4-2)
- PARKER Female Connector, 3/8 x 1/4 In (66PTC-6-4)
- PARKER Union Elbow, 1/2 In (165PTC-8)
- TECHNIDOT Tubing, DOT, Type B, 3/8" x 500', Red (DOTB06CR)
- Parker DOT Fittings & Tubing