Shop All DOT Fittings & Tubing
Parker
Union Tee, 3/8 x 3/8 x 5/32 In., PK10
Mfr # 364PTC-6-6-5/32
Zoro # G4533015
product price: $215.99
/pk 10, $21.60/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DOT Fitting
- Temp. Range -40 Degrees to 200 Degrees F
- Tube Size 3/8 x 3/8 x 5/32 in
- Standards DOT FMVSS 571.106, SAE J2494-3
- Length 1.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 364PTC-6-6-5/32
- Zoro # G4533015
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 3/8 x 3/8 x 5/32 in |
Length | 1.99 in |
Overall Length | 2 1/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in, 5/32 in |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO CB Antenna Mirror Mount, Slimline Grove (RP-319)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Orange (3270-1213-0100)
- SCHROEDER Filter Element, Cellulose, 10 Microns (J10)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT248)
- PARKER Union, 3/4 In (62NTA-12)
- PARKER Female Connector, 3/4 x 1/4 In. (66NTA-6-4)
- PARKER Union Elbow, 3/8 In., PK10 (365PTC-6)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-8)
- PARKER Male Elbow, 90 deg, 1/2 in. x 1/4 in. (VS269NTA-8-4)
- PARKER Plug In Elbow, 1/4 In., PK10 (369PTCSP-4-4)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 5/8" x 3/8" Male NPT (DOT68-1006)
- Parker DOT Fittings & Tubing