Shop All DOT Fittings & Tubing
Parker
Union Tee, 3/8 x 1/4 In
Mfr # 164PTC-6-6-4
Zoro # G3885734
original price:
$32.49
10% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.42 in
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Temp. Range -40 Degrees to 200 Degrees F
- Gasket Material Buna N
- Connection Tube x Tube x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 164PTC-6-6-4
- Zoro # G3885734
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 2.42 in |
Tube Size | 3/8 x 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 2 13/32 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Union Tee, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 13/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8219 BoatTector Stainless Steel Twist Shackle - 3/8" (3006.8219)
- DORMAN Driver Side Seat Track Cover, 924-438 (924-438)
- WIX FILTERS ABG CONSTRUCTION EQUIPMENT/FORD FESTIVA (33032)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63897 (G63897)
- PARKER Union Tee, 1/4 In., PK10 (364PTC-4)
- PARKER 45 Male Elbow, 3/8 In., PK10 (379PTC-6-6)
- PARKER Sleeve, 3/8 In (60NTA-6)
- PARKER Nut, 1/2 In (61NTA-8)
- PARKER 90Deg Male Elbow, 3/4 x 3/4 In (VS269NTA-12-12)
- PARKER 90Deg Male Elbow, 3/8 x 1/8 In (VS269NTA-6-2)
- TECHNIDOT Fitting, DOT, PTC, Bulkhead Union, 1/4" (DOT82-04)
- Parker DOT Fittings & Tubing