Shop All DOT Fittings & Tubing
Parker
Union Tee, 3/8 In
Mfr # 164PTC-6
Zoro # G4021464
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Type Push to Connect
- Gasket Material Buna N
- Material Brass
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 164PTC-6
- Zoro # G4021464
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 2.42 in |
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Overall Length | 2 13/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Description
Union Tee, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 13/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG 1 X 2 7/8 Drain Tube, #520230-1 (520230-1)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 4-21/32" L (8525)
- AMMCO Boot Cross Feed For Brake Lathe (3087)
- SATCO 10W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3195)
- PARKER Female Connector, 3/8 x 1/8 In. (66PTC-6-2)
- PARKER 90 Female Elbow, 1/8 In., PK10 (370PTC-4-2)
- PARKER Bulkhead Union, 3/8 In (62NBH-6)
- PARKER Union Tee, 1/2 In., PK10 (364PTC-8)
- PARKER Male Connector, 1/4 x 1/8 In (VS68NTA-4-2)
- PARKER Union Tee, 3/8 In., PK10 (364PTC-6)
- VIAIR DOT Inflation Valve For 14 Air Line PTC Style, Nickel Plated DOT Approved, 2PK (11490)
- Parker DOT Fittings & Tubing