Shop All DOT Fittings & Tubing
Parker
Union Tee, 1/4 In., PK10
Mfr # 364PTC-4
Zoro # G4564926
original price:
$156.99
22% off
new price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.42 in
- Standards DOT FMVSS 571.106, SAE J2494-3
- Tube Size 1/4 in
- Pressure (PSI) 250 psi
- Type DOT Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 364PTC-4
- Zoro # G4564926
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 1.42 in |
Tube Size | 1/4 in |
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Windshield Washer Pump - Front, 67-09 (67-09)
- CRC Quick Clean Safety Solvent and Degreaser, 20 oz Aerosol Spray, Ready To Use, Solvent Based, K1 (03180)
- BALDWIN FILTERS Air Filter, 12-1/16 x 12-7/16 in. (PA2417-FN)
- MOOG Suspension Ball Joint - Front Lower, K6509 (K6509)
- PARKER Sleeve, 3/8 In (60NTA-6)
- PARKER Female Connector, 1/2 x 3/8 In. (66NTA-8-6)
- PARKER Male Connector, 1/2 x 1/2 In (VS68NTA-8-8)
- PARKER Straight Union, 5/8 In., PK5 (32PTC-10)
- PARKER 90Deg Male Elbow, 3/8 x 1/2 In (VS269NTA-6-8)
- PARKER Union, 5/8 In (62PTC-10)
- PARKER 45Deg Male Elbow, 1/2 x 3/8 In (VS279NTA-8-6)
- Parker DOT Fittings & Tubing