Shop All DOT Fittings & Tubing
Parker
Union Tee, 1/4 In
Mfr # 164PTC-4
Zoro # G4035997
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Tee Union
- Temp. Range -40 Degrees to 200 Degrees F
- Type Push to Connect
- Connection Tube x Tube x Tube
- Pipe Fitting Connection Type Push-To-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 164PTC-4
- Zoro # G4035997
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/4 in |
Length | 1.7 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 11/16 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Description
Union Tee, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 3006.2779 BoatTector High-Strength Line SnubberStorage Bungee Value-12" w Compact Hooks Blue (3006.2779)
- 3M 1 Gal. Premium Mold and Tooling Compound Can, Red, Paste (06027)
- TRAC OUTDOORS Crooked Creek C11560 Blue 48" to 72" Telescoping Paddle Boat Hook (50471)
- SHURFLO Shurflo 255-325 Swivel Nut Strainer - 1/2" Barb (255-325)
- PARKER Union Tee, 3/8 In., PK10 (364PTC-6)
- PARKER Male Branch Tee, 3/8 x 3/8 In (VS272NTA-6-6)
- PARKER Male Connector, 3/8 x 1/4In (68PTC-6-4)
- PARKER 90 Female Elbow, 3/8 In., PK10 (370PTC-6-6)
- PARKER 45Deg Male Elbow, 3/8 x 1/2 In (VS279NTA-6-8)
- PARKER 90Deg Male Elbow, 5/8 x 3/8 In (VS269NTA-10-6)
- EATON Jic 37Deg Female Swivel, 21306N-606 (21306N-606)
- Parker DOT Fittings & Tubing