Shop All DOT Fittings & Tubing
Parker
Union Tee, 1/2 In
Mfr # 264NTA-8
Zoro # G4175936
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- Basic Pipe Fitting Shape Tee
- Thread Size 11/16"-20
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Length 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 264NTA-8
- Zoro # G4175936
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 11/16"-20 |
Length | 2.9 in |
Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 2 29/32 in |
Thread Size A | 11/16-20 |
Threading Size | 11/16-20 |
For Tube Outside Diameter | 1/2 in |
Description
Union Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 11/16-20, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 29/32 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear FloorLiners, Black, 4412282 (4412282)
- GROTE Marker Lamp, Oval No Splice, 2 Bulb, Red (45432)
- POLLAK Pollak 12716 Tow Wiring 7-Spade To 4-Way Adapter Bulk (P6Q-12716)
- TIMBREN 03-17 RAM 3500 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DR3500CA)
- PARKER Male Connector, 3/4 x 3/8 In (VS68NTA-12-6)
- PARKER Sleeve, 1/4 In (60NTA-4)
- PARKER Bulkhead Union, 3/8 In (62PTCBH-6)
- PARKER Male Connector, 1/4 x 3/8 In (VS68NTA-4-6)
- PARKER Union Elbow, 3/8 In (165PTC-6)
- PARKER Male Connector, 1/2 x 1/4 In (68PTC-8-4)
- TECHNIDOT Fitting, DOT, PTC, 45° Male Elbow, Swivel, 3/8" x 1/4" Male NPT (DOT54S-0604)
- Parker DOT Fittings & Tubing