Shop All DOT Fittings & Tubing
Parker
Union Tee, 1/2 In
Mfr # 164PTC-8
Zoro # G4119017
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Tee Union
- Length 2.54 in
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Gasket Material Buna N
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 164PTC-8
- Zoro # G4119017
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 2.54 in |
Tube Size | 1/2 in |
Overall Length | 2 17/32 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Union Tee, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 17/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 4-1/8 In (PT8984-MPG)
- WESTIN E-Series Bull Bar (31-4025)
- SPECTRA PREMIUM Fuel Filler Neck, Fn994 (FN994)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 50 A (CB50PB)
- PARKER Nut, 5/8 In (61NTA-10)
- PARKER Straight Union, 5/8 In., PK5 (32PTC-10)
- PARKER Female Connector, 3/4 x 1/4 In. (66NTA-6-4)
- PARKER Straight Union, 1/2 In., PK10 (32PTC-8)
- PARKER Sleeve, 3/16 In (60NTA-3)
- PARKER Union, 5/8 In (62NTA-10)
- PARKER Nut, 3/8 In (61NTA-6)
- Parker DOT Fittings & Tubing