Shop All Brake Parts
Parker
Union, Push to Connect, 1/4" Tube Size
Mfr # 62PTC-4
Zoro # G7959298
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Sub-Category Unions
- Type Push to Connect
- Material Brass
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PTC-4
- Zoro # G7959298
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Length | 1.45 in |
Overall Length | 1 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector, Release Type Button
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Carburetor Main Load Adj. Needle Assembly (C3NN9G504A)
- WIX FILTERS Hyd Filter, 51846 (51846)
- BALDWIN FILTERS Hydraulic Filter, 3-5/16 x 10-7/32 In (PT9331)
- SPRAYWAY All Purpose Cleaner, Crazy Clean, Multi-Surface Interior Vehicle Cleaner, Aerosol Can, 20 oz, (SW031)
- PARKER Female Elbow, Brass, 1/4 in Tube, 1.02 in L (270NTA-4-2)
- PARKER Air Brake Tubing, 3/8 In. OD, Grn (1120-6B-GRN-250)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-100)
- PARKER Air Brake Tubing, 1/8 In. OD, Yel (PFT-2A-YEL-100)
- PARKER Bulkhead Union, Brass, 3/8 in. Tube Size (62NFBH-6)
- PARKER Male Branch Tee, 3/8 in. Thread, 1.48 in L (372PTCSP-4-6)
- PARKER Air Brake Tubing, 3/4 In. OD, Blk (1120-12B-BLK-100)
- Parker Brake Parts