Shop All Compression Tube Fittings
Parker
Union, Nylon, Comp, 5/16In x 1/4In
Mfr # N5UC4
Zoro # G3359675
original price:
$3.35
16% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 5/16 in x 1/4 in
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N5UC4
- Zoro # G3359675
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in x 1/4 in |
Hex Size | 11/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES 1" Brass Foot Valve PK6 (101-325NL)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx12 (17CP-12-MH)
- LEGEND VALVE 3/8" T-712 S.S. BALL VALVE (113-142)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1033BK)
- PARKER 5/16" Compression Brass Nut 10PK (61C-5)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68P-4-2)
- PARKER 3/8" Compression x 1/2" FNPT Brass Connector 10PK (66CA-6-8)
- PARKER 5/8" Compression 90 Degree Elbow (P10EU10)
- PARKER 3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-6-8)
- PARKER 3/8" x 3/8" x 1/4" Compression Brass Union Tee 10PK (164C-6-6-4)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- Parker Tube Fittings