Shop All Compression Tube Fittings
Parker
Union, Nylon, Comp, 5/16In
Mfr # N5UC5
Zoro # G2975761
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N5UC5
- Zoro # G2975761
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Hex Size | 11/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- DORMONT Plug, Magnetic, 3/4 In, 0.62 In L, Steel (TEE-013-P5-075)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x72 (793N95)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/16 in Tube Size, Nylon, Black, 10 PK (3175 55 10)
- PARKER 1/4" Compression x MNPT Male Branch Tee (P4MT4)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- PARKER Union Elbow, Nylon, Comp, 3/8In (N6EU6)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1/4In (4-4 CBU-S)
- PARKER Elbow, 90, Nylon, CompxM, 1/2Inx3/8In (N8ME6)
- PARKER 5/8" Compression 316 SS Union (10 HBU-SS)
- PARKER 1/2" Compression x MNPT Male Connector (P8MC8)
- Parker Tube Fittings