Shop All Compression Tube Fittings
Parker
Union, Nylon, Comp, 3/8In x 1/4In
Mfr # N6UC4
Zoro # G2172003
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in x 1/4 in
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6UC4
- Zoro # G2172003
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in x 1/4 in |
Hex Size | 13/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 13/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.28 gpf, Toilet Flush Valve Toilet (Z5665.381.00.00.00)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Compact Ball Valve with Lockable Handle (FSBBV34TX)
- ZORO SELECT Sillcock Valve, FPT, 3/4 in., Brass (108-004NL)
- PARKER Cap, Zinc Stl, CompxMale SAE, 1/4x9/16-18In (4 FNL-S)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In (8 BU-S)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66C-4-4)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61PB-4)
- PARKER Connector, Nylon, CompxM, 1/4Inx1/8In (N4MC2)
- PARKER Connector, Zinc Pltd Steel, CompxF, 1In (16 GBU-S)
- PARKER Fitting, 27/32", Brass, Compression (VS269CA-3-2)
- Parker Tube Fittings