Shop All Compression Tube Fittings
Parker
Union, Nylon, Comp, 3/8In
Mfr # N6UC6
Zoro # G3400196
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Hex Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6UC6
- Zoro # G3400196
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 13/16 in |
Overall Length | 1 15/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" COPPER CAP (450-485)
- APG 3/4" 316 Stainless Steel Part D (307DSS)
- ZORO SELECT PVC Coupling, Compression, 2-1/2" Pipe Size (160-109)
- K-FLEX USA 1-3/8" x 43/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068138)
- PARKER 1/4" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-4-4)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1In (16 FBU-S)
- PARKER 1/4" Compression Brass Long Nut 10PK (61CL-4)
- PARKER Elbow, 90, Nylon, CompxM, 5/16In (N5ME4)
- PARKER 3/4" Compression-Align Brass Union Tee 6PK (164CA-12)
- PARKER 5/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK (169CA-5-2)
- PARKER Elbow, 90, Nylon, CompxM, 1/2In (N8ME8)
- Parker Tube Fittings