Shop All Compression Tube Fittings
Parker
Union Elbow, Nylon, Comp, 1/4In
Mfr # N4EU4
Zoro # G2036072
original price:
$3.55
5% off
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N4EU4
- Zoro # G2036072
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 3/4 in |
Overall Length | 1 1/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union Elbow, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Valve Inline (7650201A)
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- DELTA Delta 1/2" Female IPS Brass Cap (RP34849)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Polished Chrome (K612PC)
- PARKER Coupling (170CA-4-2)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- PARKER 1" Compression x MNPT SS Male Connector (16 FBU-SS)
- PARKER Brass Metric Compression Fitting (0114 04 10)
- PARKER 3/16" Compression x 1/8" MNPT Male 90 Degree Elbow 25PK (269CA-3-2)
- PARKER 1/4" Compression x MNPT Brass Run Tee 10PK (171P-4-4)
- JACO Nylon 3/8 Comp Nut (O-6-NO)
- Parker Compression Tube Fittings