Shop All Compression Tube Fittings
Parker
Union Elbow, Nylon, Comp, 1/2In x 3/8In
Mfr # N8EU6
Zoro # G3509396
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 1/2 in x 3/8 in
- Specific Pipe Fitting Shape Elbow Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N8EU6
- Zoro # G3509396
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Hex Size | 1 1/16 in |
Overall Length | 1 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Union Elbow, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Elbow, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/4 In, PK10 (T4-6BN)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2" (4385000260)
- ZORO SELECT CPVC Transition Male Adapter, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Hub (4136-005SS)
- JONES STEPHENS Key, 4 Way, 1/4, 9/32, 5/16, 11/32, Sq (J40005)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169P-6-6)
- PARKER 3/4" Compression 316 SS Cap (12 FNL-SS)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In (8 BU-S)
- PARKER 5/16" Compression Union Connector (P5UC5)
- PARKER Union, Nylon, Comp, 3/8In (N6UC6)
- PARKER 1/4" Compression Buna N Sleeve 10PK (60VL-4)
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- Parker Compression Tube Fittings