Shop All Flared Tube Fittings
Parker
Union Elbow, Brass, Tube, 1/2 In., PK10
Mfr # 155F-8
Zoro # G3170973
product price: $80.29
/pk 10, $8.03/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Tube Size 1/2 in
- Flare Thread Size 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 155F-8
- Zoro # G3170973
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 7/32 in |
Fitting Thread Size | 3/4-16 |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Union Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4-16, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 6 Length, SCH 80 Schedule, 200 to 150 deg F, Seam (59168TV)
- DELTA Other Ball Assembly - Lever Handle - Stainless Steel - Mini-Bulk (RP70MBS)
- WATERSAVER Vacuum Breaker Repair Kit, PK6 (RK100R)
- PARKER Flare Fittings, Brass, 29/32", Nut (41FX-6)
- PARKER 1/4" Inverted Flare x MNPS Brass Union 10PK (42IFHD-4)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-4-2)
- PARKER Flare Fittings, Brass, 1-9/16 (46F-10-6)
- PARKER Flare Fittings, Brass, 1-3/32 (661FHD-6-4)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-84)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 21)
- Parker Tube Fittings