Shop All Brake Parts
Parker
Union Elbow, 5/32 in. Tube Sz, 0.85 in. L
Mfr # 165PTC-5/32
Zoro # G5434460
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Material Buna N
- Length 0.85 in
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Outside Dia. 5/32 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165PTC-5/32
- Zoro # G5434460
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 0.85 in |
Outside Dia. | 5/32 in |
Tube Size | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Overall Length | 25/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC R, Head, 2020Xg, L, H/R, H/M, Bk, Ltd (716505)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/4 In (PT9342-MPG)
- BALDWIN FILTERS Air Filter, 12-1/8 x 13-3/4 in. (RS5455)
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC539)
- PARKER Swivel Male Run Tee, 1/4 in. Tube Size (171PTC-4-6)
- PARKER Plug In Elbow, 1/2 in. Tube Sz, 1.12 in. L (369PTCSP-8-4)
- PARKER Air Brake Tubing, 1/8 In. OD, Yel (PFT-2A-YEL-100)
- PARKER Air Brake Tubing, 5/8 In. OD, Grn. (1120-10B-GRN-100)
- PARKER Male Run Tee, 1/4 in. Thread Sz, 2.08 in L (371PTC-4-4)
- PARKER Female Branch Tee, 1/4 in. Tube Size (377PTC-4-4)
- NEWALTHLETE Universal Emergency Brake Cable Kit (NE2618823)
- Parker Automotive Brakes