Shop All Flared Tube Fittings
Parker
Union Elbow, 45 deg., Brass, Flare, 3/16 In.
Mfr # 155F-3
Zoro # G2808626
original price:
$12.49
23% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Tube Size 3/16 in
- Flare Thread Size 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 155F-3
- Zoro # G2808626
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/16 in |
Flare Thread Size | 3/8-24 |
Overall Length | 1 3/4 in |
Fitting Thread Size | 3/8-24 |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Union Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Thread Size 3/8-24, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-DGD-2501-20 20 x 4.5 in. Sediment Water Filter (PENTEK-DGD-2501-20)
- ZORO SELECT Base Elbow, 90 deg, 12", 125, Black (4319000010)
- THRIFCO PLUMBING 2 Inch Galvanized Steel 90 Degrees Elbow (5217010)
- KINGSTON BRASS Buckingham Toilet Tank Lever, Polished Brass (KTBX2)
- PARKER Brass Metric Compression Fitting (0127 06 00)
- PARKER 1/2" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-8-8)
- PARKER Cap, 45 deg., Brass, Tube, 1/2 In., PK10 (640F-8)
- PARKER Brass Metric Compression Fitting (0127 10 00)
- PARKER Pipe Fitting Low Lead (L2202P-8-8)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-4)
- PARKER 5/16" Flare Brass Short Nut 10PK (41FS-5)
- Parker Flared Tube Fittings