Shop All DOT Fittings & Tubing
Parker
Union Elbow, 3/8 In
Mfr # 165PTC-6
Zoro # G3909062
original price:
$12.80
26% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Length 1.11 in
- Pressure (PSI) 250
- Connection Tube x Tube
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165PTC-6
- Zoro # G3909062
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 1.11 in |
Tube Size | 3/8 in |
Overall Length | 1 3/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Fuel Hose, ID 3/8 In, OD 0.62 In, Black (80064)
- MILTON Replacement Valve Cartridge, 500 Series (512A)
- TECNIQ 6" Oval 6 Led Stt Grmt Mnt Red Lens Pgtail (TQ T66-RR0P-1)
- KROWN Krown Phone Strobe Flasher (KM-PSF)
- PARKER 90Deg Swivel Male Elbow, 5/8 In (169PTC-10-8)
- PARKER Union Elbow, 5/8 In (165PTC-10)
- PARKER Male Branch Tee, 3/8 x 3/8 In (VS272NTA-6-6)
- PARKER Female Connector, 1/2 x 1/2 In (66PTC-8-8)
- PARKER Union Elbow, 1/4 In (165PTC-4)
- PARKER 90Deg Male Elbow, 1/4 x 3/8 In (VS269NTA-4-6)
- PARKER Union Tee, 1/4 In (164PTC-4)
- Parker DOT Fittings & Tubing