Shop All DOT Fittings & Tubing
Parker
Union Elbow, 1/4 In., PK10
Mfr # 365PTC-4
Zoro # G4553297
original price:
$134.99
31% off
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Standards DOT FMVSS 571.106, SAE J2494-3
- Length 0.99 in
- Type DOT Fitting
- Pressure (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 365PTC-4
- Zoro # G4553297
- Country of Origin Mexico
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/4 in |
Length | 0.99 in |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Composite, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Button, Standards DOT FMVSS 571.106, SAE J2494-3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-4 (TR87) (TUN4001)
- DONALDSON Elbow, 90 Degree 4 In (102 Mm) Od-Od, P207364 (P207364)
- CTA MANUFACTURING Oil Filter Wrench, Three Prong (2507)
- BALDWIN FILTERS Air Filter, 9-3/4 x 13-29/32 in. (PA1845)
- PARKER Male Branch Tee, 1/2 x 1/4 In (VS272NTA-8-4)
- PARKER Union, 3/4 In (62NTA-12)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- PARKER Male Connector, 1/2 x 1/4 In (VS68NTA-8-4)
- PARKER Union Elbow, 3/8 In., PK10 (365PTC-6)
- PARKER Union Elbow, 1/2 In., PK10 (365PTC-8)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 1/4 (VS369PTCR-4-4)
- Parker DOT Fittings & Tubing