Shop All DOT Fittings & Tubing
Parker
Union Elbow, 1/2 In
Mfr # 165PTC-8
Zoro # G4162261
original price:
$20.70
9% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.24 in
- Basic Pipe Fitting Shape Elbow
- Gasket Material Buna N
- Pipe Fitting Material Brass
- Specific Pipe Fitting Shape Elbow Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165PTC-8
- Zoro # G4162261
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 1.24 in |
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Overall Length | 1 7/32 in |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN NMEA 2000 Multi-Port T-Connector (010-11078-01)
- LIQUIVAC Oil Changing Unit, Portable, Sky Blue (2005LV)
- ARCO STARTING & CHARGING OEM Premium Inboard Gear Reduction Starter (30433)
- A & I PRODUCTS Glass, Door (LH) 65" x46" x4" (A-3G710-70770)
- PARKER Male Branch Tee, 3/16 x 1/8 In. (VS272NTA-3-2)
- PARKER Union, 3/4 In (62NTA-12)
- PARKER Male Connector, 3/8 x 1/8 In (VS68NTA-6-2)
- PARKER Female Connector, 1/2 x 1/4 In (66PTC-8-4)
- PARKER Male Branch Tee, 1/4 x 1/8 In (VS272NTA-4-2)
- PARKER Union, 3/8 In (62NTA-6)
- DIXON Legris DOT Push-In Union Tee, OD 1/4" (31045600DOT)
- Parker DOT Fittings & Tubing