Shop All Compression Tube Fittings
Parker
Union, Carbon Steel, Comp, 3/8In
Mfr # 6SC6-S
Zoro # G3359203
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Max. Pressure 7600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6SC6-S
- Zoro # G3359203
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 1 25/32 in |
Thread Size A | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-20 |
Threading Size | 9/16-20 x 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Length | 1.19" |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands A-LOK, Thread Size A 9/16-20, Thread Size B 9/16-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Bonnet Kit (420-454)
- ZORO SELECT Cam and Groove Coupling, 2 in Coupling Size, 2 27/32 in Overall Length, FNPT (3LX33)
- SLOAN Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF (3325402)
- LEGEND VALVE 1/2" T-3201 LOG LIGHTER VALVE (102-813)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172P-4-2)
- PARKER Cap, Carbon Steel, Comp, 1/4In (4BLEN4-S)
- PARKER 1/2" Compression x MNPT SS Male Connector (8-8 FBU-SS)
- PARKER 3/16" Compression x 1/8" MNPT Brass Connector 50PK (68CA-3-2)
- PARKER Connector, Zinc Steel, CompxM, 1/2Inx3/8In (8 FBU-S)
- PARKER 1/4" Compression-Align Brass Seal Plug 25PK (639CA-4)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/4In (4 EBU-S)
- Parker Compression Tube Fittings