Shop All Flared Tube Fittings
Parker
Union, 45 deg., Brass, Tube, 3/4 In., PK10
Mfr # 42F-12
Zoro # G1237241
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Connector
- Tube Size 3/4 in
- Flare Thread Size 1/16-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 42F-12
- Zoro # G1237241
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Flare Thread Size | 1/16-14 |
Hex Size | 1 1/16 in |
Pipe Size (Fittings) | 1-1/6-14" |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 2 13/32 in |
Fitting Thread Size | 1/16-14 |
For Tube Outside Diameter | 3/4 in |
Description
Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Thread Size 1/16-14, Hex Size 1 1/16 in, Maximum Operating Pressure 550 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Cartridge Delta (80964)
- SHARKBITE ADAPTER 1/2""PUSHX1/2""FPT (25630)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, Poly (PE005150)
- RINNAI Commerical Neutralizer Tank With Media (103000067)
- PARKER 5/8" Flare x Solder Brass Adapter 10PK (43F-10-10)
- PARKER Flare Fittings, Brass, 7/8", Nut (14FS-8-6)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/8 In., PK10 (41FL-6)
- PARKER 1/8" MNPS x 1/4" Flare Brass Connector 10PK (48IFHD-4-2)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-2)
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- PARKER 5/16" Flare Brass Union 10PK (42F-5)
- Parker Flared Tube Fittings