Shop All Flared Tube Fittings
Parker
Union, 45 deg., Brass, Tube, 1/2 In., PK10
Mfr # 42F-8
Zoro # G3003664
product price: $52.69
/pk 10, $5.27/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Connector
- Tube Size 1/2 in
- Flare Thread Size 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 42F-8
- Zoro # G3003664
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Pipe Size (Fittings) | 3/4-16" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/4-16 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Hex Size | 3/4 in |
Overall Length | 1 25/32 in |
For Tube Outside Diameter | 1/2 in |
Description
Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4-16, Hex Size 3/4 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" BLACK 90 STREET ELBOW (350-050C)
- GEORGIA-PACIFIC Converter Power Transformer Kit (59777)
- ZORO SELECT 1/2" FNPT 304 SS Locknut (40LN111N012)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/4 in Pipe Size (007134)
- PARKER Union Tee, PFA and PVDF, Flare, 1/2 In. (FTC-8)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-6-6)
- PARKER Flare Fittings, Brass, 1-3/32 (661FHD-6-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-12)
- PARKER 1/2" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-8-6)
- Parker Flared Tube Fittings