Shop All Brake Parts
Parker
Union, 3/16 in. Tube Size, 1.32 in. L
Mfr # 62PTC-3
Zoro # G5234120
original price:
$11.89
10% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tees
- Length 1.32 in
- Temp. Range -40 Degrees to 200 Degrees F
- Pressure (PSI) 250
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PTC-3
- Zoro # G5234120
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 1.32 in |
Outside Dia. | 3/16 in |
Tube Size | 3/16 in |
Overall Length | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRERICE 1 oz. White Heat Transfer Paste (107-0001)
- GROTE Air Brake Tube, 3/8", Grn, Type B, 100 ft. (81-1038-100G)
- BALDWIN FILTERS Air Filter, 9-9/32 x 18-15/16 in. (RS3517)
- VICTOR Short Knob Lighter, Black/Silver (05140-8)
- PARKER Air Brake Tubing, 3/8 In. OD, Red (1120-6B-RED-500)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-2)
- PARKER Air Brake Tubing, 1/4 In. OD, Silver (1120-4A-SIL-1000)
- PARKER Union Tee, Nylon, 2.03 in. L (364PTC-6-6-4)
- PARKER Air Brake Tubing, 1/2 In. OD, Blue (1120-8B-BLU-100)
- PARKER Male Run Tee, Nylon, 1/2 in. Thread Size (371PTCSP-8-4-8)
- ALLSTAR Hanging Brake Right Angle Pedal Assembly (ALL41013)
- Parker Brake Parts