Shop All Hydraulic Accumulator Mounts
Parker
U-Bolt, Mounting, 7.13id
Mfr # 0864970000G
Zoro # G0838652
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accumulator Connection (SAE) 1-1/16-12
- Material Galvanized steel
- Tank Port Size 1/4" MIPT
- For Use With 4WB60, 4WB62, 4WB64, 4WB68
- Inside Dia. (In.) 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 0864970000G
- Zoro # G0838652
- Country of Origin United States
- Category Hydraulic Accumulator Mounts
Dimensions
Tank Port Size | 1/4" MIPT |
Inside Dia. (In.) | 7.13 |
Inside Dia. | 7.13 in |
Details
Accumulator Connection (SAE) | 1-1/16-12 |
Material | Galvanized steel |
Item | Accumulator Mounting U-Bolt |
For Use With | 4WB60, 4WB62, 4WB64, 4WB68 |
Compatible With Accumulator Type | Piston |
For Accumulator Capacity | 231 cu in to 2310 cu in |
Description
Accumulator Mounting U-Bolt, Galvanized Steel, Inside Dia. 7.13 in, Compatible With Accumulator Type Piston, For Accumulator Capacity 231 cu in to 2310 cu in, For Use With 4WB60, 4WB62, 4WB64, 4WB68
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHG4)
- MARATHON MOTORS SP Motor, Split-Ph, 1/3 HP, 60 Hz (048S17D2113)
- DAYTON Adapter, Motor Mount (3M367)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DSR01.00)
- PARKER Clamp, Mounting, 1 Qt (1466230000G)
- PARKER U-Bolt, Mounting, 2.44id (0854370000G)
- PARKER Mounting Base, 2.5-15 G (1448720000G)
- PARKER Charging/Gauging Kit (CG-3000AGRG)
- PARKER Mounting Clamp, Zinc Plated Steel (202.515-03648GRG)
- HYDAC Hydac HS 167 Accumulator Mounting Accessory (HS 167)
- Parker Hydraulic Accumulators