Shop All Automotive Hydraulic Filters
Parker
TXX3B10B Replacement/Interchange Hydraulic Filter
Mfr # MF0063519
Zoro # G505828137
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Inside-Out
- Seal Type Buna
- OD Top 4.17
- OD Bottom 4.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # MF0063519
- Zoro # G505828137
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.51 |
Details
Filter Style | Return Line |
Flow Direction | Inside-Out |
Seal Type | Buna |
OD Top | 4.17 |
OD Bottom | 4.17 |
ID Top | 2.84 |
ID Bottom | 0.41 |
Micron Rating | 10 |
Application | Filtration |
Filter Media | Cellulose |
By-Pass | No |
Description
Main Filter MF0908166 replaces OEM TXX3B10B by PARKER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 5.51in
OD Top: 4.17in
OD Bottom: 4.17in
ID Top: 2.84in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 5.51in
OD Top: 4.17in
OD Bottom: 4.17in
ID Top: 2.84in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS FILTER, AIR KAWASAKI 11013-2218 B1AF184 6" x6" x1" (A-B1AF282)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 9-5/8 In (BT8382)
- TIMKEN Tapered Roller Bearing Cup, 2523 (2523)
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-1/2 in. (PA2304-FN)
- PARKER PARKER 926543 Replacement/Interchange Spin-On Filter (MF0410491)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- BETA 1 FILTERS Spin-On replacement filter for SPH94003 / SF FILTER (B1SO0003955)
- MAIN FILTER MP FILTRI CSG150P10A Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-3/4 In (BT8935)
- DONALDSON Hydraulic Filter, Cartridge, P164166 (P164166)
- Parker Automotive Hydraulic Filters