Shop All Pipe & Tube Clamps
Parker
TWIN CLAMP-PP 12, 7 MM
Mfr # RBP212.7X
Zoro # G610052724
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # RBP212.7X
- Zoro # G610052724
- Country of Origin Germany
- Category Pipe & Tube Clamps
Description
EO-Tube Clamps Series B according DIN 3015-3 for normal mechanical requirements are available in five standard sizes. - Outer tube diameter for the metric series 6 to 42 mm - Outer tube diameter for the inch-size series R 1/8? to R 1 1/4? - Outer tube diameter for the imperial size series 1/4? to 1 1/2? Double tube clamps with different tube o.d. are available on request. Accessories and construction types CLAMP MATERIAL: Polypropylene -30 DegC up to +90 DegC, colour dark green Polyamide -40 DegC up to +120 DegC, colour black Rubber -50 DegC up to +120 DegC, colour black Aluminium up to +300 DegC All metal parts are also available in stainless steel. Other materials upon request. Stainless steel qualitities are to 1.4401/1.4571 AISI 316/316 Ti, resistant to rust and acid. MARKETS: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water APPLICATIONS: - Suitable for general hydraulic applications. Features/ Benefits of EO tube clamps: - The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications. - Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 10 H, 6 PK (AFC-APHCM-S-6p-16029)
- DIXON Siamese Connection Back Outlet Single Clapper, 2-1/2 x 4 in, Female NST NH x FNPT, Brass, Domestic (SCS4025F)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322094880)
- JONES STEPHENS 1/2" x 3/8" OD Compression PlumBite Push On Supply Stop, Angle (C77473LF)
- PARKER Tube Clamp Kit, Weld Plate, 1/4 In (WP1064A)
- PARKER Tube Clamp Kit, Stacked Assembly, 3/8 In (SA1095)
- PARKER Tube Clamp Kit, Weld Plate, 3/8 In (WP1095A)
- PARKER Tube Clamp Kit, Mounting Rail, 1/2 In (RN2127)
- PARKER Tube Clamp Kit, Stacked Assembly, 1/2 In (SA2127)
- PARKER Tube Clamp Kit, Mounting Rail, 1/4 In (RN1064A)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- Parker Plumbing Accessories