Shop All Coiled Air Hoses
Parker
Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon
Mfr # NFS-04-050
Zoro # G806439117
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Color Yellow
- For Potable Water Use No
- Flexibility Flexible
- Flow Application Fluid Handling, Industrial Pneumatics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NFS-04-050
- Zoro # G806439117
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Color Yellow, Hardness Shore D 62, Inside Diameter 1/4 in, Material Nylon, Material Trade Name Nylon, Maximum Operating Pressure 240 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Standards OSHA, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116392-00)
- BURNDY Oxide Inhibitor, Al-Al/Al-Cu, 1Gal Can (PENA13GAL)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.6718 In Od X 0.9375 In W; Case Carburized Steel (3720)
- PARKER Tubing, Blue, Shore A 95, 1/4" I.D. (95UFS-64-TBL-025)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- PARKER Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon (A0850-MC8-ML8)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-010)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-012)
- PARKER Tubing, Red, Shore A 95, 1/4" I.D. (95UFS-64-RED-025)
- GUARDAIR 1/4" x 25 ft NYellowon Air Hose Yellow (14X25B03)
- Parker Air Hoses