Shop All Coiled Air Hoses
Parker
Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon
Mfr # A0825-MC8-ML8
Zoro # G006439054
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Color Yellow
- Flexibility Flexible
- Industry Application Automation, Pneumatics
- Material Trade Name Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # A0825-MC8-ML8
- Zoro # G006439054
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Overall Length | 25 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Color Yellow, Hardness Shore D 62, Inside Diameter 1/2 in, Material Nylon, Material Trade Name Nylon, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Standards OSHA, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Double Cup Component <4 OD, 27820D-2 (27820D-2)
- PARKER Coil Kit, Grommet 18 In, 120 VAC, Viking (P2FCG453)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-010)
- PARKER Tubing, Red, Shore A 95, 1/4" I.D. (95UFS-64-RED-025)
- PARKER Tubing, Blue, Shore A 95, 1/4" I.D. (95UFS-64-TBL-025)
- PARKER Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon (A0625-MC6-ML6)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-012)
- LEGACY Flexzilla 1/2 X 50 Garden Hose Kit W Qd Nozzle (HFZG12050QN)
- Parker Coiled Air Hoses