Shop All Coiled Air Hoses
Parker
Tubing, Yellow, Shore A 95, 1/4" I.D.
Mfr # 95UFS-64-YEL-015
Zoro # G706439132
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Location Indoor, Outdoor
- Burst Pressure 465 psi
- For Fluid Type Air, Non Potable Water
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 95UFS-64-YEL-015
- Zoro # G706439132
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Overall Length | 13.8 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Color Yellow, Hardness Shore A 95, Inside Diameter 1/4 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 13.8 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (01007)
- LOC-LINE 90 Degree Nozzle, 3/8In, PK20 (59879)
- DIXON Series 1-Filter Element, 40 Micron (5311-03)
- REELCRAFT Reel Pivot Base (600801)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-010)
- PARKER Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon (A0625-MC6-ML6)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-025)
- PARKER Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon (A0850-MC8-ML8)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-012)
- PARKER Tubing, Red, Shore A 95, 1/4" I.D. (95UFS-64-RED-025)
- SPEEDAIRE 3/8" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK6)
- Parker Air Hoses