Shop All Polyurethane Tubing
Parker
Tubing, Yellow, Overall 500 ft L
Mfr # 95U-4-062-YEL-0500
Zoro # G906438720
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Application Air, Water
- Burst Pressure 750 psi
- Color Yellow
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-4-062-YEL-0500
- Zoro # G906438720
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Tubing Length | 500 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Yellow, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Slip Ring (RP6044)
- PLUMB PAK SHOWER HOSE 60 IN WT (K772-60)
- ELKAY Regulator Mount Bracket, For Elkay and HT (55880C)
- INTERDESIGN Soap/Sponge Caddy Forma (67080)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- PARKER Tubing, Green, 250 ft. L, 3/8" Outside Dia. (95FR-6-GRN-0250)
- PARKER Tubing, 5/32 in ID, PFA, Natural, 50 ft. (104-0250047-NT-50)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0188031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- PARKER Tubing, 5/8" Inside Dia., 50 ft. Tube L (103-0750062-NT-50)
- ZORO SELECT Tubing, Polyurethane, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1489)
- Parker Tubing