Shop All Nylon Tubing
Parker
Tubing, Yellow, Overall 250 ft L
Mfr # N-6-050-YEL
Zoro # G706439125
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.05 in
- Material Nylon
- Color Yellow
- Burst Pressure 1,000 psi
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N-6-050-YEL
- Zoro # G706439125
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 9/32 in |
Outside Diameter | 3/8 in |
Overall Length | 250 ft |
Bend Radius | 1 13/100 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Yellow, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0305X100G)
- WATTS Push Fit Union 1/2 X 3/8Od (PL-3031)
- SPEAKMAN Repair Part 13/16 1.5 Aer& Lf, .5 Boca Grp (RPG05-0940-PC)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3" (1WJC5)
- PARKER Tubing, Green, Overall 50 ft L (N-4-040-GRN-050)
- PARKER Tubing, Nylon, 1/4" OD, Black, 250 Ft (NBR-4-035)
- PARKER Tubing, Black, Overall 100 ft L (NB-8-062-0100)
- PARKER Tubing, Black, Overall 250 ft L (NB-2-031)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 250 Ft (NNR-2-017-0250)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 50 Ft (NNR-6-048-0050)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250 Ft, Red (4HHD7)
- Parker Nylon Tubing