Shop All Polyurethane Tubing
Parker
Tubing, Yellow, Overall 100 ft L
Mfr # 95U-6-062-YEL-0100
Zoro # G806438615
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Material Polyurethane
- Color Yellow
- Burst Pressure 510 psi
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-6-062-YEL-0100
- Zoro # G806438615
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 100 ft |
Tubing Length | 100 ft |
Description
Tubing, Application Air, Water, Color Yellow, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL UNION BLACK 1-1/2""FPT (8700163150)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DSS-201-10)
- SPEAKMAN Aerator w/Flat, 15/16-27, 1.5 gpm (G05-0872-PC)
- ZORO SELECT 1/2" MNPT Galvanized Hex Head Plug (1MPL6)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-6X1-BLU-0100)
- PARKER Tubing, Black, Overall 50 ft L (95U-6-062-BLK-050)
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- PARKER Tubing, Natural, Overall 500 ft L (95U-4-062-0500)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (103-0156031-NT-50)
- PARKER Tubing, 3/8 in ID, PFA, Natural, 50 ft. (104-0500062-NT-50)
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Red (1CTH2)
- Parker Tubing