Shop All Polyurethane Tubing
Parker
Tubing, Yellow, Overall 100 ft L
Mfr # 95U-2.5-031-YEL-0500
Zoro # G906438614
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.8 mm
- Color Yellow
- Material Polyurethane
- Burst Pressure 510 psi
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-2.5-031-YEL-0500
- Zoro # G906438614
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 5/32 in |
Inside Diameter | 3/32 in |
Overall Length | 500 ft |
Tubing Length | 100 ft |
Description
Tubing, Application Air, Water, Color Yellow, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU3)
- APACHE Standard Bolted Ball Valve, Poly, 2" (49030060)
- AMERICAN STANDARD Supply Stop, Cast, Brass, 125 psi, 1 in. (A955056-0020A)
- DIXON Standard Round Hole Strainer, NPSM 6" (RHS60)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-8X1.5-BLU-0100)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0250062-NT-50)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 500', Light Blue (PU14CLB)
- Parker Polyurethane Tubing