Shop All Polyurethane Tubing
Parker
Tubing, Yellow, Overall 100 ft L
Mfr # 95U-2-031-YEL-0100
Zoro # G606438679
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Color Yellow
- Burst Pressure 750 psi
- Application Air, Water
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-2-031-YEL-0100
- Zoro # G606438679
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 1/8 in |
Inside Diameter | 1/16 in |
Tubing Length | 100 ft |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Yellow, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1" x 1" (25140)
- SIOUX CHIEF Smartcap Screw-On Toilet Bolt Caps, White (442-2W)
- CHESTERFIELD LEATHER Benton Slow Close Elongated Wood Toilet Seat, White (CH1680429)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-10X1.75-BLK-0100)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (103-0156031-NT-50)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- PARKER Tubing, 1" Outside Dia., 50 ft. Tube L (105-1000062-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 500', Light Blue (PU14CLB)
- Parker Polyurethane Tubing