Shop All PTFE Tubing
Parker
Tubing, White, Shore D 50 to 65, 3/16" I.D.
Mfr # 101-0250031-NT-25
Zoro # G106438582
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Standards 21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
- Elongation 200% to 450%
- Tensile Strength 7,000 psi
- Vacuum Rated Vacuum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 101-0250031-NT-25
- Zoro # G106438582
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Outside Diameter Tolerance | +/-0.005 |
Outside Diameter | 1/4 in |
Inside Diameter | 3/16 in |
Overall Length | 25 ft |
Bend Radius | 1 in |
Description
Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 3/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal, White (10021001)
- JONES STEPHENS Pull-Out Kitchen Faucet Hose (K53090)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Tee (8317068)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0500062-NT-50)
- PARKER Tubing, 1/2" Inside Dia., 25 ft. Tube L (81914/1-1006-0TC)
- PARKER Tubing, 3/4" Inside Dia., 50 ft. Tube L (101-0830040-NT-50)
- PARKER Tubing, 1" Inside Dia., 50 ft. Tube L (101-1100050-NT-50)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0375031-NT-50)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0188031-NT-50)
- Parker PTFE Tubing