Shop All Polyethylene Tubing
Parker
Tubing, White, Overall 500 ft L
Mfr # E-43-WHT-0500
Zoro # G806438967
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Minimum Operating Temperature -80 Degrees F
- Tubing Material Polyethylene
- Outside Diameter 1/4 in
- Hardness Shore D 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # E-43-WHT-0500
- Zoro # G806438967
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 5/32 in |
Bend Radius | 1 in |
Overall Length | 500 ft |
Description
Tubing, Application Air, Chemical, Fluid, Color White, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (515Y 2)
- JOHNS MANVILLE 6-5/8" Max. O.D. PVC Insulated Fitting Cover (29940)
- AMERICAN STANDARD Inlet Pipe Assy, 1 x 3-1/2 In, Brass (A955057-0020A)
- BANJO Gasket, Y Strainer, 1/2-3/4 In (LS075-G)
- PARKER Tubing, Black, Overall 50 ft L (EB-64-050)
- PARKER Tubing, Natural, Overall 100 ft L (E-6X1-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-10X1.5-0100)
- PARKER Tubing, Black, Overall 1000 ft L (EB-43-1000)
- PARKER Tubing, Black, Overall 100 ft L (EB-8X1-0100)
- PARKER Tubing, Natural, Overall 100 ft L (E-43-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500-NSF)
- Parker Polyethylene Tubing