Shop All Polypropylene Tubing
Parker
Tubing, White, Overall 50 ft L
Mfr # PP-86-050
Zoro # G411219951
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Hardness Rockwell R 77
- Material PP
- Bend Radius 2 1/2 in
- Standards CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PP-86-050
- Zoro # G411219951
- Country of Origin United States
- Category Polypropylene Tubing
Dimensions
Bend Radius | 2 1/2 in |
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color White, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 225 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast Bronze Plug Cleanouts (4470T02)
- MERRILL Check Valve, Brass 2 in. Nl (CVNL200)
- GOODMAN 0131P00031S 208/230V Single (0131P00031)
- JMF PIPE VALVE 1/4X1/4""BRS (4179081)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- PARKER Tubing, Black, Overall 500 ft L (PPB-64-0500)
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- PARKER Tubing, Black, Overall 50 ft L (PPB-86-050)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- PARKER Tubing, White, Overall 500 ft L (PP-64-0500)
- ZORO SELECT Tubing, Polypropylene, 1/ 4 In OD, 100Ft (380210)
- Parker Tubing