Shop All Polypropylene Tubing
Parker
Tubing, White, Overall 100 ft L
Mfr # PP-108-0100
Zoro # G806439063
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Color White
- Hardness Rockwell R 77
- Bend Radius 4 in
- Standards CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PP-108-0100
- Zoro # G806439063
- Country of Origin United States
- Category Polypropylene Tubing
Dimensions
Bend Radius | 4 in |
Outside Diameter | 5/8 in |
Overall Length | 100 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color White, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 175 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METPAR CORP Steel ADA Partition Door - 35-5/8"W x 58"H (Gray) (1236GD / 13003)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x Slip, 1-1/2 in Pipe Size (127957)
- KOALA KARE LINER, LID(CREAM, KIT W/ KEY) for Koala Kare Products - Part# 466-00KIT (466-00KIT)
- PEERLESS Apex Cartridge&Boonet- Cold (RP93982)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- PARKER Tubing, Black, Overall 250 ft L (PPB-86-0250)
- PARKER Tubing, Black, Overall 500 ft L (PPB-64-0500)
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- PARKER Tubing, Black, Overall 50 ft L (PPB-86-050)
- PARKER Tubing, White, Overall 500 ft L (PP-64-0500)
- ZORO SELECT Tubing, Polypropylene, 1 In OD, 100Ft (382510)
- Parker Tubing