Shop All Polyurethane Tubing
Parker
Tubing, White, 500 ft. L, 1/4" Outside Dia.
Mfr # 95FR-4-WHT-0500
Zoro # G9659783
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 95
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95FR-4-WHT-0500
- Zoro # G9659783
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 500 ft |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Bend Radius | 3/4 in |
Outside Diameter Tolerance | +/-0.006 in |
Tubing Length | 500 ft |
Overall Length | 500 ft |
Description
Tubing, Application Air, Water, Color White, Hardness Shore A 95, Inside Diameter 1/8 in, Jacket Color White, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-15 BRONZE Y-STRAINER (105-503)
- LEGEND VALVE 3/4" T-534 NO-KINK HOSE BIBB (107-214)
- WOODFORD MFG Model 32 Sprinkler Supply 9-Piece Repair Kit (RK-32)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- PARKER Tubing, Green, 250 ft. L, 3/8" Outside Dia. (95FR-6-GRN-0250)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-6X1-BLU-0100)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 20 5/8 In (2MPS-532-40-01)
- Parker Tubing