Shop All Polyurethane Tubing
Parker
Tubing, White, 250 ft. L, 1/2" Outside Dia.
Mfr # 95FR-8-WHT-0250
Zoro # G9659914
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 95
- Inside Dia. 5/16 in
- Outside Dia. 1/2 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95FR-8-WHT-0250
- Zoro # G9659914
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Tube Length | 250 ft |
Outside Diameter Tolerance | +/-0.01 in |
Outside Diameter | 1/2 in |
Inside Diameter | 5/16 in |
Tubing Length | 250 ft |
Overall Length | 250 ft |
Bend Radius | 2 in |
Description
Tubing, Application Air, Water, Color White, Hardness Shore A 95, Inside Diameter 5/16 in, Jacket Color White, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086)
- DELTA Quick-Connect, Hose (RP37033)
- KOHLER 12" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm (13690-BV)
- SLOAN 1.6 gpf, Single Flush, Toilet Flush Valve Retrofit Kit (EBV1007A)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- PARKER Tubing, 1" Outside Dia., 50 ft. Tube L (105-1000062-NT-50)
- PARKER Tubing, 1/2" Outside Dia., 50 ft. Tube L (105-0500062-NT-50)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- ZORO SELECT Tubing, Polyurethane, 1/2" I.D. (ZUSA-HT-1530)
- Parker Polyurethane Tubing