Shop All Coiled Air Hoses
Parker
Tubing, Red, Shore A 95, 1/4" I.D.
Mfr # 95UFS-64-RED-025
Zoro # G806439124
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Diameter 1/4 in
- Application Air
- Flexibility Flexible
- Peristaltic Pump Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 95UFS-64-RED-025
- Zoro # G806439124
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 23 ft |
Description
Tubing, Application Air, Color Red, Hardness Shore A 95, Inside Diameter 1/4 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 23 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Steel (MCL-20-F)
- ZORO SELECT Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (1AGG3)
- BSC PREFERRED V-Belt, 3L Wrapped, 3/8 X 19 (3L190)
- PARKER Tubing, Blue, Shore A 95, 1/4" I.D. (95UFS-64-TBL-025)
- PARKER Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon (A0625-MC6-ML6)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-010)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-025)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-012)
- SPEEDAIRE 3/8" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK8)
- Parker Coiled Air Hoses