Shop All Polyurethane Tubing
Parker
Tubing, Red, Overall 100 ft L
Mfr # 95UM-6X1-RED-0100
Zoro # G906439062
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Burst Pressure 510 psi
- Application Air, Water
- Material Polyurethane
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-6X1-RED-0100
- Zoro # G906439062
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 4 mm |
Tubing Length | 100 ft |
Outside Diameter | 6 mm |
Description
Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H114LT)
- LEGEND VALVE 3/4" PUSH FIT ELBOW (456-054NL)
- WOODFORD MFG 3/4 in. Female SWT x 12 in. Freezeless Anti-Siphon Wall Hyd (65C-12)
- ZORO SELECT 4" Butt Weld 304L SS Tee Sch 40 (4381018680)
- PARKER Tubing, Natural, Overall 100 ft L (95UM-10X1.75-0100)
- PARKER Tubing, Blue, 250 ft. L, 3/8" Outside Dia. (95FR-6-BLU-0250)
- PARKER Tubing, White, 250 ft. L, 1/2" Outside Dia. (95FR-8-WHT-0250)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- PARKER Tubing, 1/4 in ID, PFA, Natural, 50 ft. (104-0375062-NT-50)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Red (PU12MAR)
- Parker Tubing