Shop All Polyurethane Tubing
Parker
Tubing, Red, Overall 100 ft L
Mfr # 95UM-4X.75-RED-0100
Zoro # G706439002
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.75 mm
- Application Air, Water
- Burst Pressure 570 psi
- Color Red
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-4X.75-RED-0100
- Zoro # G706439002
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 2.5 mm |
Tubing Length | 100 ft |
Outside Diameter | 4 mm |
Description
Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-23910-MB)
- HONEYWELL Tube Bender (CCT720B/U)
- ELKAY Elkay Kit -Drain Replacement (Ez) (97970C)
- GERBER Wrist Handles, Metal (98-879)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (103-0125031-NT-50)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (103-0500031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- ZORO SELECT Poly Tubing, Straight, OD 12mm, 50 Ft (2MP-12M-50-01)
- Parker Polyurethane Tubing