Shop All Polyethylene Tubing
Parker
Tubing, Orange, Overall 500 ft L
Mfr # E-64-O-0500
Zoro # G406439036
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Overall Length 500 ft
- Standards ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
- Application Air, Chemical, Fluid
- Resistance Properties Crack Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # E-64-O-0500
- Zoro # G406439036
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Overall Length | 500 ft |
Inside Diameter | 1/4 in |
Bend Radius | 1 1/4 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Orange, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cartridge, Hot, 2-1/4" for Zurn 2 Handle Double Laboratory Manual Faucets (59517006)
- KOHLER 28 (77971-0)
- RUVATI Drain Cover for Kitchen Sink and Garbage Disposal Brushed Stainless Steel (RVA1035)
- KOHLER Statement Mf Showerhead Polished Chrome (26290-CP)
- PARKER Tubing, Black, Overall 100 ft L (EB-43-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-86-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-86-0500)
- PARKER Tubing, Black, Overall 500 ft L (PEFR-4-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-108-0100)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 100', Yellow (PE14AY)
- Parker Tubing